Motion
375.S71.ADPT

REXNORD INC
375.S71.ADPT

Disc Coupling Part - Adapter Coupling, Series 71, Cplg Size 375
Mi Item #04683209
MFR #375.S71.ADPT
Price$880.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

REXNORD INC
375.S71.ADPT

Disc Coupling Part - Adapter Coupling, Series 71, Cplg Size 375
Mi Item #04683209
MFR #375.S71.ADPT

Mfr description
375.S71.ADPT
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$880.28/each

Specifications

Dimensions

  • Coupling Size Code
    375
  • Weight
    5.90 lbs

Details

  • Manufacturer Catalog Number
    375.S71
  • Product Type
    Disc Coupling Parts & Kits
  • Product Types
    Adapter Coupling
  • Series
    71
  • UPC_NO
    698210698751
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)