Motion
4/8VP1060
Narrow Predator Powerband V-Belt - 8V, 1 in Top Width, 4 Strand, 106 in Nominal Outside Length, Smooth
Mi Item #04683236
MFR #4/8VP1060
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Narrow Predator Powerband V-Belt - 8V, 1 in Top Width, 4 Strand, 106 in Nominal Outside Length, Smooth
Mi Item #04683236
MFR #4/8VP1060

Mfr description
4/8VP1060 POWERBAND
  • Improved neoprene rubber compounds provide superb oil andheat resistance
  • Aramid tensile cord construction is poundfor pound stronger than steel and can handle up to 2.2times (or 40%) more horsepower than standard V-belts.Minimal re-tensioning reduces maintenance needs; lessmaintenance, less downtime
  • Non-rubber Bareback surfaced, specially treated extra toughcover allows momentary slippage due to excessive overloadswithout damaging the belt and withstands slip and shearforces at peak loads without generating excessive heat andresists foreign material penetration
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    40
  • Belt Height
    7/8 in
  • Effective Length
    106 in / 2692 mm
  • Nominal Outside Length
    106 in
  • Thickness
    25 mm
  • Top Width
    4 in
  • Top Width Per Strand
    1 in

Details

  • Belt Back Side
    Smooth
  • Belt Inside
    Smooth
  • Belt/Slab
    Belt
  • Cogged/Smooth
    Smooth
  • Color
    Brown
  • Construction
    Banded
  • Cord Material
    Aramid
  • Country of Origin
    MX
  • Description
    Made to take on your toughest jobs, Predator Single & PowerBand banded belts are the market leading heavy duty V-belts. The stronger than steel extra heavy-duty belt construction is designed to handle high horsepower motors, frequent shock loads, high heat and the harshest operating environments in extremely demanding applications. They provide extraordinary high-impact strength, capacity and wear resistance. Unique in their extreme robustness and high load carrying capability, they are unrivaled.
  • Manufacturer Catalog Number
    4/8VP1060
  • Manufacturer Upc Number
    072053470369
  • Material
    Synthetic Rubber - Polychloroprene
  • Maximum Temperature
    +180°F / +82 °C
  • Minimum Temperature
    -22°F / -30 °C
  • Number Of Sides
    Single Sided
  • Number Of Strands
    4
  • Outside Circumference
    107.1 in / 2720 mm
  • Product Type
    Industrial V-Belts
  • Section
    8V
  • Static Conductive
    No
  • Trademark
    Predator™ Powerband™
  • Unitset
    No
  • UPC_NO
    072053470369
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)