Specifications
Details
- ActuationPiloted Solenoid
- Body MaterialAluminum
- Bracket Typew/o Bracket
- Coil SpecificationsStandard
- Country of OriginJP
- Manual Operation TypeNon-Locking Push
- Manufacturer Product Page
- Maximum Operating Pressure101 psi
- Number Of SolenoidsDouble
- Operating Temperature Range14 to 122 °F
- Response Time≤35 ms
- Seal MaterialRubber
- SeriesSY
- Solenoid Allowable Voltage Fluct±10 %
- Solenoid Power Consumption0.35 W
- Solenoid Supply Voltage24 V dc
- Standards MetIEC 60529
- Thread StandardRc
- Valve SeriesSY5000
- Voltage24 V dc
- Voltage SuppressorWith Light/Surge Voltage Suppressor
Overview
Mfr description
SY5A00R-5Z1 VALVE, SOL
- Flow rate up to 1.0 Cv
- Possible to drive cylinders up to ø63 at 300 mm/s
- Low power consumption (0.35 w standard)
- Improved safety with slide locking manual override
- Quick response time - 10 ms