Motion
VDW23-5G-3-B-Q

SMC CORP OF AMERICA
VDW23-5G-3-B-Q

Solenoid-operated Air Control Valve - 2-Way, Base Mounted
Mi Item #04683239
MFR #VDW23-5G-3-B-Q
Price$38.80/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VDW23-5G-3-B-Q

Solenoid-operated Air Control Valve - 2-Way, Base Mounted
Mi Item #04683239
MFR #VDW23-5G-3-B-Q

Mfr description
VDW23-5G-3-B-Q VALVE, COMPACT, BRASS
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.80/each

Specifications

Details

  • Body Material
    Brass
  • Flow Direction
    2-Way
  • For Use With Series
    VDW
  • Maximum Temperature
    50 °C, 50 °F
  • Mounting
    Base Mounted
  • Normal State
    Normally Closed
  • Number Of Ports  
    2
  • Operating Medium
    Air, Water, Vacuum
  • Piping Type
    Base Mounted
  • Seal Material
    NBR, FKM
  • Series
    VDW
  • Unit Specification
    Manifold
  • Valve Series
    VDW
  • Wetted Parts Material
    FKM, NBR
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)