Motion
16016
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 14 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #04683373
MFR #16016
Price$319.67/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 80 mm ID, 125 mm OD, 14 mm Width, Open, Without Snap Ring, C0 Internal Clearance
MI ITEM #04683373
MFR #16016

Mfr description
16016 SINGLE ROW DEEP GROOVE BALL BEARIN
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$319.67/each

Specifications

Dimensions

  • Bore Diameter  
    80 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    14 mm
  • Outside Diameter  
    125 mm
  • Overall Width  
    14 mm
  • Weight
    1.369 lbs, 0.621 kg

Details

  • Ball Retainer Material
    Pressed Steel cage
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    16016 SINGLE ROW DEEP GROOVE BALL BEARIN
  • Harmonization Code
    8482105056
  • Internal Clearance
    C0
  • Long Description
    The 16016 is a 80mm bore radial deep groove ball bearing with open design, 125mm OD, and 14mm width for general applications.
  • Manufacturer Catalog Number
    16016
  • Manufacturer Upc Number
    029176059490
  • Max Rpm
    6300 rpm
  • Maximum Operating RPM
    6300 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    35000 N, 7868.31 lbf
  • Radial Static Load Capacity
    29600 N, 6654.34 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    No (Conrad Type)
  • Seal Type
    Open
  • Series
    16000
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176059490

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)