Motion
3205B-2RSNRTNC3

NSK CORP, BEARING DIV
3205B-2RSNRTNC3

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 20.60 mm Width, Double Sealed, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #04683381
MFR #3205B-2RSNRTNC3
Price$158.07/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
3205B-2RSNRTNC3

Double Row Angular Contact Bearing - 25 mm Bore, 52 mm OD, 20.60 mm Width, Double Sealed, With Snap Ring, 25 ° Contact Angle, C3
Mi Item #04683381
MFR #3205B-2RSNRTNC3

Mfr description
3205B-2RSNRTNC3 DOUBLE ROW ANGULAR
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$158.07/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    25 °
  • Outside Diameter  
    52 mm
  • Overall Length
    57.9 mm
  • Overall Width  
    20.60 mm
  • Weight
    0.379 lbs, 0.172 kg

Details

  • Ball Retainer Material
    Polyamide
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176421648
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Series
    32
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176421648
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)