Motion
3213B-2RSTNC3
Angular Contact Bearing - Straight Bore, 65 mm ID, 120 mm OD, 1.5000 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04683388
MFR #3213B-2RSTNC3
Price$531.74/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Angular Contact Bearing - Straight Bore, 65 mm ID, 120 mm OD, 1.5000 in Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04683388
MFR #3213B-2RSTNC3

Mfr description
3213B-2RSTNC3 DOUBLE ROW ANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$531.74/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    32 °
  • Outer Ring Width
    1.5000 in
  • Outside Diameter  
    120 mm
  • Overall Width  
    1.5000 in
  • Weight
    3.638 lbs, 1.65 kg

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    3213B-2RSTNC3 DOUBLE ROW ANGULAR
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Long Description
    The 3213B-2RSTNC3 is a 65 mm bore angular contact bearing with a 120 mm OD and 1.5000 in width, double sealed for long life.
  • Manufacturer Catalog Number
    3213B-2RSTNC3
  • Manufacturer Upc Number
    029176644702
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Series
    32
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176644702
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)