Motion
3304J
Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Open, C0
MI ITEM #04683394
MFR #3304J
List Price$103.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 20 mm Bore, 52 mm OD, 0.8750 in Width, Open, C0
MI ITEM #04683394
MFR #3304J

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$103.50/each for your price

Overview

Mfr description
3304J DOUBLE ROW ANGULAR CONTACT BALL BE

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    32 °
  • Internal Clearance
    C0
  • Harmonization Code
    8482105028
  • Country of Origin
    JP
  • Measurement Standard
    Metric
  • Weight
    0.49 lbs
  • Manufacturer Upc Number
    029176011375
  • UPC_NO
    029176011375
  • Prop 65 Statement
  • Description
    3304J DOUBLE ROW ANGULAR CONTACT BALL BE
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text