Motion
3308B-2RSTNC3
Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 36.50 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04683401
MFR #3308B-2RSTNC3
Price$337.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 36.50 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04683401
MFR #3308B-2RSTNC3

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$337.85/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Outside Diameter  
    90 mm
  • Overall Length
    90 mm
  • Overall Width  
    36.50 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176422621
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176422621

Overview

Mfr description
3308B-2RSRTNGC3 DOUBLE ROW ANGULAR CONTA

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text