Motion
3308NRJC3
Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width, Open, With Snap Ring, 32 ° Contact Angle, C3
Mi Item #04683403
MFR #3308NRJC3
Price$260.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 40 mm Bore, 90 mm OD, 1.4375 in Width, Open, With Snap Ring, 32 ° Contact Angle, C3
Mi Item #04683403
MFR #3308NRJC3

Mfr description
3308NRJC3 DOUBLE ROW ANGULAR CONTACT BEA
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$260.00/each

Specifications

Dimensions

  • Bore Diameter  
    40 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    90 mm
  • Overall Width  
    1.4375 in

Details

  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Description
    3308NRJC3 DOUBLE ROW ANGULAR CONTACT BEA
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176072581
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Prop 65 Statement
  • Series
    33
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176072581
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)