Motion
3312J
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Open, Without Snap Ring, 32 ° Contact Angle
Mi Item #04683408
MFR #3312J
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 60 mm Bore, 130 mm OD, 54 mm Width, Open, Without Snap Ring, 32 ° Contact Angle
Mi Item #04683408
MFR #3312J

Mfr description
3312J DOUBLE ROW ANGULAR CONTACT BALL BE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    60 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    130 mm
  • Overall Length
    110 mm
  • Overall Width  
    54 mm
  • Weight
    7.15 lbs, 3.25 kg

Details

  • Ball Retainer Material
    Steel
  • Ball Screw Application
    No
  • Bearing Material
    Steel
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Harmonization Code
    8482105028
  • Manufacturer Upc Number
    029176061899
  • Max Rpm
    4500 rpm
  • Maximum Operating RPM
    4500 rpm
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Radial Dynamic Load Capacity
    111000 N, 25000 lbs
  • Radial Static Load Capacity
    126000 N, 28300 lbs
  • Relubricatable
    No
  • Row Type Fill Slot
    Double Row with Fill Slot
  • Series
    3300
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176061899
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)