Motion
3313B-2ZTNC3
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3110 in Width, Double Shielded, Without Snap Ring, 32 ° Contact Angle, C3
Mi Item #04683409
MFR #3313B-2ZTNC3
Price$892.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Double Row Angular Contact Bearing - 65 mm Bore, 140 mm OD, 2.3110 in Width, Double Shielded, Without Snap Ring, 32 ° Contact Angle, C3
Mi Item #04683409
MFR #3313B-2ZTNC3

Mfr description
3313B-2ZTNC3 DOUBLE ROW ANGULAR
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$892.95/each

Specifications

Dimensions

  • Bore Diameter  
    65 mm
  • Contact Angle
    32 °
  • Outside Diameter  
    140 mm
  • Overall Width  
    2.3110 in
  • Weight
    7.474 lbs, 3.39 kg

Details

  • Ball Retainer Material
    TNG
  • Bearing Type
    Angular Contact Bearings
  • Bore Type
    Straight
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    3313B-2ZTNC3 DOUBLE ROW ANGULAR
  • Harmonization Code
    8482105028
  • Internal Clearance
    C3
  • Manufacturer Upc Number
    029176422959
  • Measurement Standard
    Metric
  • Number Of Rows
    2
  • Product Type
    Angular Contact Bearings
  • Series
    33
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176422959
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)