Motion
6207ZNR
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Single Shielded, With Snap Ring
MI ITEM #04683415
MFR #6207ZNR
List Price$105.45/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 35 mm ID, 72 mm OD, 17 mm Width, Single Shielded, With Snap Ring
MI ITEM #04683415
MFR #6207ZNR

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$105.45/each for your price

Overview

Mfr description
6207ZNR SINGLE ROW DEEP GROOVE BALL BEAR
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Height
    17 mm
  • Overall Width
  • Overall Length
    72 mm
  • Closure Type
    Single Shielded
  • Snap Ring Included
    With Snap Ring
  • Internal Clearance
    Normal Clearance
  • Outer Ring Width
    17 mm
  • Manufacturer Catalog Number
    6207ZNR
  • Manufacturer Upc Number
    029176034626
  • UPC_NO
    029176034626
  • Weight
    0.62 lbs
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Country of Origin
    JP
  • Harmonization Code
    8482105052
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6207ZNR is a 35mm bore radial deep groove ball bearing with a single shield, 72mm OD, and 17mm width for general applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text