Motion
6319DDU
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width
Mi Item #04683421
MFR #6319DDU
Price$1,302.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 95 mm ID, 200 mm OD, 45 mm Width
Mi Item #04683421
MFR #6319DDU

Mfr description
6319DDU SINGLE ROW DEEP GROOVE BALL BEAR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,302.90/each

Specifications

Dimensions

  • Bore Diameter  
    95 mm
  • Outer Ring Width
    45 mm
  • Outside Diameter  
    200 mm
  • Overall Height
    45 mm
  • Overall Length
    200 mm
  • Overall Width  
    45 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Long Description
    The 6319DDU is a 95 mm bore radial/deep groove ball bearing with a 200 mm OD and 45 mm width, ideal for long life.
  • Manufacturer Catalog Number
    6319DDU
  • Manufacturer Upc Number
    029176066108
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176066108
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)