Motion
6928VV
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04683422
MFR #6928VV
Your Price$4,294.79/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing-Metric, Electric Motor Grade - Straight Bore, 140 mm ID, 190 mm OD, 24 mm Width, Double Sealed, Without Snap Ring
MI ITEM #04683422
MFR #6928VV

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,294.79/each(List $5,368.48)

Overview

Mfr description
6928VV SINGLE ROW DEEP GROOVE BALL BEARI
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Contact Angle
    Not Applicable
  • Overall Width
  • Closure Type
    Double Sealed
  • Snap Ring Included
    Without Snap Ring
  • Internal Clearance
    C0
  • Outer Ring Width
    24 mm
  • Manufacturer Catalog Number
    6928VV
  • Manufacturer Upc Number
    029176068256
  • UPC_NO
    029176068256
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Description
    6928VV SINGLE ROW DEEP GROOVE BALL BEARI
  • Country of Origin
    JP
  • Harmonization Code
    8482105056
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Long Description
    The 6928VV is a 140 mm bore radial deep groove ball bearing with double seals and 190 mm outer diameter for industrial use.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text