Motion
AEL206-103D1
Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.4055 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #04683437
MFR #AEL206-103D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - Straight Bore, 1-3/16 in Bore Diam., 2.4409 in OD, 1.4055 in Width, Standard Duty, Eccentric Collar Locking
Mi Item #04683437
MFR #AEL206-103D1

Mfr description
AEL206-103D1 BALL BEARING INSERT ECC LOC
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Outer Ring Width  
    0.6299 in
  • Outside Diameter  
    2.4409 in
  • Overall Width
    1.4055 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Bore Type
    Straight
  • Closure Type
    Double Sealed
  • Duty Type
    Standard Duty
  • Internal Clearance
    CN
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    029176557453
  • Max Operating Temperature
    250 °F
  • Max Rpm
    4900 rpm
  • Seal Material
    Nitrile
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    029176557453
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)