Motion
UCFC206D1
Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04683490
MFR #UCFC206D1
Price$173.24/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Piloted Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04683490
MFR #UCFC206D1

Mfr description
UCFC206D1 MOUNTED UNIT PILOTED FLANGE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$173.24/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Length
    40.2 mm
  • Overall Width
    30 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176544873
  • Mounting Type
    4-Bolt Piloted Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFC
  • Type Of Bearing
    Ball
  • UPC_NO
    029176544873

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)