Motion
UCFL206D1
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04683497
MFR #UCFL206D1
Price$186.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 30 mm Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04683497
MFR #UCFL206D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$186.60/each

Specifications

Dimensions

  • Bore Diameter  
    30 mm
  • Overall Length
    40.2 mm
  • Overall Width
    80 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176543050
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFL
  • Type Of Bearing
    Ball
  • UPC_NO
    029176543050

Overview

Mfr description
UCFL206D1 TWO BOLT FLANGE SET SCREW LOCK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought