Motion
UCFL208-108D1
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #04683499
MFR #UCFL208-108D1
Price$194.58/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Flange-Mount Ball Bearing Unit - 1-1/2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
Mi Item #04683499
MFR #UCFL208-108D1

Mfr description
UCFL208-108D1 TWO BOLT FLANGE SET SCREW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$194.58/each

Specifications

Dimensions

  • Bore Diameter  
    1-1/2 in
  • Overall Length
    175 mm
  • Overall Width
    100 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176543104
  • Mounting Type
    2-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UCFL
  • Type Of Bearing
    Ball
  • UPC_NO
    029176543104
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)