Motion
UK211D1
Ball Insert Bearing - 55 mm Bore Diam., 100 mm OD, 100 mm Width, Adapter Mount Locking
Mi Item #04683533
MFR #UK211D1
Price$170.04/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Insert Bearing - 55 mm Bore Diam., 100 mm OD, 100 mm Width, Adapter Mount Locking
Mi Item #04683533
MFR #UK211D1

Mfr description
UK211D1 MOUNTED UNIT INSERT BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.04/each

Specifications

Dimensions

  • Bore Diameter  
    55 mm
  • Outside Diameter  
    100 mm
  • Overall Width
    100 mm

Details

  • Locking Device
    Adapter Mount
  • Manufacturer Upc Number
    029176548833
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    029176548833
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)