Motion
BL305ZNR
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #04683540
MFR #BL305ZNR
Price$148.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/deep Groove Ball Bearing - Straight Bore, 25 mm ID, 62 mm OD, 17 mm Width, Single Shielded, With Snap Ring, C3 Internal Clearance
MI ITEM #04683540
MFR #BL305ZNR

Mfr description
BL305ZNR MAXIMUM CAPACITY BALL BEARING
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$148.76/each

Specifications

Dimensions

  • Bore Diameter  
    25 mm
  • Contact Angle
    Not Applicable
  • Outer Ring Width
    17 mm
  • Outside Diameter  
    62 mm
  • Overall Width  
    17 mm
  • Weight
    0.584 lbs, 0.265 kg

Details

  • Ball Retainer Material
    Pressed Steel
  • Bearing Type
    Radial & Deep Groove Ball Bearings
  • Bore Type
    Straight
  • Closure Type
    Single Shielded
  • Country of Origin
    JP
  • Description
    BL305ZNR MAXIMUM CAPACITY BALL BEARING
  • Harmonization Code
    8482105032
  • Internal Clearance
    C3
  • Long Description
    The BL305ZNR is a 25 mm bore radial/deep groove ball bearing with a 62 mm OD and 17 mm width, single shielded for long life.
  • Manufacturer Catalog Number
    BL305ZNR
  • Manufacturer Upc Number
    029176038983
  • Measurement Standard
    Metric
  • Number Of Rows
    1
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Row Type Fill Slot
    Max Type
  • Series
    BL3
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176038983

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)