Motion
4202BTN
NSK 4202BTN Light Deep Groove Ball Bearing, 15 mm Dia Bore, 35 mm OD, 2 Rows, 14 mm W, 10400 N Dynamic/6700 N Static Load
Mi Item #04683561
MFR #4202BTN
Price$85.94/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
NSK 4202BTN Light Deep Groove Ball Bearing, 15 mm Dia Bore, 35 mm OD, 2 Rows, 14 mm W, 10400 N Dynamic/6700 N Static Load
Mi Item #04683561
MFR #4202BTN

Mfr description
4202BTN DOUBLE ROW BALL BEARING
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$85.94/each

Specifications

Dimensions

  • Bore Diameter  
    15 mm
  • Outside Diameter  
    35 mm
  • Overall Height
    14 mm
  • Overall Length
    35 mm
  • Overall Width  
    14 mm

Details

  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Bore Type
    Straight
  • Country of Origin
    JP
  • Harmonization Code
    8482105060
  • Manufacturer Upc Number
    029176423031
  • Measurement Standard
    Metric
  • Product Type
    Angular Contact Bearings
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    029176423031
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)