Motion
6214NR
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, With Snap Ring
Mi Item #04683562
MFR #6214NR
Price$255.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Radial/Deep Groove Ball Bearing - Straight Bore, 70 mm ID, 125 mm OD, 24 mm Width, Open, With Snap Ring
Mi Item #04683562
MFR #6214NR

Mfr description
6214NR SINGLE ROW DEEP GROOVE BALL BEARI
  • High quality steel—Ultra clean steel to extend bearing life by up to 80%
  • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings
  • High-grade balls—Quiet and smooth operation even at high speed
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$255.01/each

Specifications

Dimensions

  • Bore Diameter  
    70 mm
  • Outer Ring Width
    24 mm
  • Outside Diameter  
    125 mm
  • Overall Height
    24 mm
  • Overall Length
    24 mm
  • Overall Width  
    24 mm
  • Weight
    2.54 lbs

Details

  • Bore Type
    Straight
  • Closure Type
    Open
  • Country of Origin
    JP
  • Features & Benefits
    • High quality steel—Ultra clean steel to extend bearing life by up to 80% • Advanced grease technology—NSK lubricants that can extend grease life and performance of deep groove ball bearings • High-grade balls—Quiet and smooth operation even at high speed
  • Harmonization Code
    8482105056
  • Internal Clearance
    Normal Clearance
  • Long Description
    The 6214NR is a 70mm bore radial deep groove ball bearing with open design, 125mm OD, and 24mm width for general applications.
  • Manufacturer Catalog Number
    6214NR
  • Manufacturer Upc Number
    029176034794
  • Measurement Standard
    Metric
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Snap Ring Included
    With Snap Ring
  • UPC_NO
    029176034794
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)