Motion
UELFU207-107D1

NSK CORP, BEARING DIV
UELFU207-107D1

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04683590
MFR #UELFU207-107D1
Price$205.47/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NSK CORP, BEARING DIV
UELFU207-107D1

Flange-Mount Ball Bearing Unit - 1-7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed)
MI ITEM #04683590
MFR #UELFU207-107D1

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$205.47/each

Specifications

Dimensions

  • Bore Diameter  
    1-7/16 in
  • Overall Length
    118 mm
  • Overall Width
    118 mm

Details

  • Bore Type
    Straight
  • Country of Origin
    JP
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Harmonization Code
    8483204040
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Manufacturer Upc Number
    029176647598
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Ball Bearing Units
  • Series
    UELFU
  • Type Of Bearing
    Ball
  • UPC_NO
    029176647598

Overview

Mfr description
UELFU207-107D1 MOUNTED UNIT 4-BOLT FLANG

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text