Motion
G1307NPPB2  A4368

TIMKEN (FAFNIR)
G1307NPPB2 A4368

Ball Insert Bearing - 3-7/16 in Bore Diam., 5.9000 in OD, 3.0600 in Width
Mi Item #04683626
MFR #G1307NPPB2 A4368
Price$1,208.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN (FAFNIR)
G1307NPPB2 A4368

Ball Insert Bearing - 3-7/16 in Bore Diam., 5.9000 in OD, 3.0600 in Width
Mi Item #04683626
MFR #G1307NPPB2 A4368

Mfr description
G1307NPPB2 A4368 BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,208.95/each

Specifications

Dimensions

  • Bore Diameter  
    3-7/16 in
  • Outside Diameter  
    5.9000 in
  • Overall Width
    3.0600 in

Details

  • Bearing Material
    52100 Bearing Steel
  • Manufacturer Upc Number
    087796210011
  • Product Type
    Ball Insert Bearings
  • UPC_NO
    087796210011
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)