Specifications
Dimensions
- Min Hole Saw Diameter1-1/4 in
- Shank Size7/16 in
Details
- Built In PilotNo
- Quick ChangeQuick Change
- Series49-56
- Shank TypeQuick-Change Hex
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)