Motion
WMO-015-640
Direct Food Contact Oil - Food Grade Oil, 5 gal, Jug, 15 ISO Grade
Mi Item #04683629
MFR #WMO-015-640
Price$346.82/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Direct Food Contact Oil - Food Grade Oil, 5 gal, Jug, 15 ISO Grade
Mi Item #04683629
MFR #WMO-015-640

Mfr description
WMO-015-640 TECHNICAL GRADE WHITE MIN
  • Odorless, Colorless FDA 21 CFR 178.3622
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$346.82/each

Specifications

Dimensions

  • Container Size
    5 gal (US)
  • ISO Grade
    15
  • Weight
    35 lb

Details

  • Composition
    Food Grade Mineral Oil
  • Container Type
    Jug
  • Food Grade
    Food Grade
  • Harmonization Code
    2710.19.3080
  • Lubricant Film
    Hydrocarbon
  • ManufacturerName (description attribute)
    Lubri-Loy
  • Oil Type
    Food Grade Oil
  • Product Type
    Direct Food Contact Oil
  • Prop 65 Statement
    No
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)