Specifications
Dimensions
- Overall Length2400 mm
- Overall Width50 mm
- Pitch8 mm
- Pitch Length2400 mm
Details
- Belt Type8M
- Manufacturer Upc Number785201573644
- MaterialPolymer
- Number Of Teeth300
- Number Of Toothed Sides2
- UPC_NO785201573644
Overview
Mfr description
D2400-8M-50 Dual Synchronous Belt
- Improved belt life
- Reduced tension decay
- Jump and shear resistant
- Reduced sprocket wear
- Shock absorbing
- Reduced noise