Motion
FF5945T1616S
Eaton Aeroquip FF5945T Series Elbow Adapters SAE Split Flange/ORS - Carbon Steel
MI ITEM #04683642
MFR #FF5945T1616S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Eaton Aeroquip FF5945T Series Elbow Adapters SAE Split Flange/ORS - Carbon Steel
MI ITEM #04683642
MFR #FF5945T1616S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FF5945T1616S FLANGE FITTING
  • Dura-Kote plating for superior corrosion resistance
  • Design flexibility with hundreds of styles to choose from
  • Higher operating pressures above SAE standards

Specifications

  • Adapter Type
    Elbow Adapters
  • Both Ends Gender Type
    Male to Male
  • End 1 Size
    23/16 in
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • End 1 Thread
    1-7/16-12
  • End 2 Size
    1-7/16 in
  • End 2 Thread
    1-7/16-12
  • Additional Details
    Marine/Military, Chemical Processing, Pulp and Paper Industries, Food and Beverage Processing, Off-Shore Drilling
  • Material
    Carbon Steel
  • Min Operating Temperature
    -40 °F
  • Max Operating Temperature
    250 °F
  • Maximum Operating Pressure
    6000 psi
  • Height
    3.120 in
  • Width
    1.880 in
  • Length
    4.160 in
  • Weight
    1.06 lb
  • Overall Length
    4.160 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text