1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
FENNER DRIVES
NC1035
Chain Guide - For Size: 35, 120 in Length, 0.79 in Width, 0.59 in Height
MI ITEM #
04683664
MFR #
NC1035
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Mechanical Power Transmission
Belts and Sheaves
Accessories
FENNER DRIVES NC1035
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
FENNER DRIVES
NC1035
Chain Guide - For Size: 35, 120 in Length, 0.79 in Width, 0.59 in Height
MI ITEM #
04683664
MFR #
NC1035
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
NC1035L120.00
Specifications
Guide Type
Chain Guide
For Chain Number
35
Guide Material
UHMWPE
Overall Length
120 in
Overall Width
0.79 in
Overall Height
0.59 in
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data