Specifications
Dimensions
- Container Size5 gal (US)
- ISO Grade680
- Weight35 lb
Details
- Harmonization Code2710.19.3080
- Oil TypeFood Grade Synthetic
- Product TypeDirect Food Contact Oil
- Prop 65 StatementNo
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)