Motion
AB-1202-C4-FP-CNT-B-Z

AMERICAN INDUSTRIAL HEAT
AB-1202-C4-FP-CNT-B-Z

Heat Exchanger - AB Series, 4 Pass, 6.13 in Shell Dia, 4.500 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 2.000 Shell Side, NPT 1.500 Tube Side, Max Flow 105 gpm shell / 56.0 gpm Tube, Brass Shell, 90/10 Copper Nickel Tubing, Bronze Bonnet, Brass Baffle, Hypalon Gasket, 1 Zinc Anode Zinc Anodes
MI ITEM #04683765
MFR #AB-1202-C4-FP-CNT-B-Z
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

AMERICAN INDUSTRIAL HEAT
AB-1202-C4-FP-CNT-B-Z

Heat Exchanger - AB Series, 4 Pass, 6.13 in Shell Dia, 4.500 in Baffle Spacing, 0.250 in Cooling Tube Dia, NPT 2.000 Shell Side, NPT 1.500 Tube Side, Max Flow 105 gpm shell / 56.0 gpm Tube, Brass Shell, 90/10 Copper Nickel Tubing, Bronze Bonnet, Brass Baffle, Hypalon Gasket, 1 Zinc Anode Zinc Anodes
MI ITEM #04683765
MFR #AB-1202-C4-FP-CNT-B-Z

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
AB-1202-C4-FP-CNT-B-Z HEAT EXCHANGER
  • Computer generated data sheet available for any application
  • Operating pressure for tubes 150 PSI
  • Operating pressure for shell 300 PSI
  • Operating temperature 300 °F
  • Can be customized to fit any applications
  • Cools: Fluid power systems, rock crushers, presses, shears, lubrication equipment for paper machinery, gear drives, marine transmissions, etc.

Specifications

  • Number Of Passes
    4
  • Series
    AB
  • Flow Rate - Shell Side
    105 gpm
  • Port Size - Shell Side
    NPT 2.000
  • Shell Diameter
    6.13 in
  • Port Size - Tube Side
    NPT 1.500
  • Flow Rate - Tube Side
    7.5 to 56.0 gpm
  • Baffle Spacing
    4.500 in
  • Shell Material
    Brass
  • Cooling Tube Diameter
    0.250 in
  • Tubing Material
    90/10 Copper Nickel
  • End Bonnet Material
    Bronze
  • Max Operating Temperature
    +300 °F
  • Baffle Material
    Brass
  • Gasket Material
    Hypalon
  • Anode
    1 Zinc Anode
  • Mounting Hole Spacing
    5.00 in
  • Mounting Bracket Material
    Steel
  • Drain Port Size
    0.500 NPT
  • Overall Length
    24.44 in
  • Replacement Zinc Anode
    301-0003
  • Replacement In Out Bonnet Four Pass
    204-0031 Cast Bronze
  • Replacement Return Bonnet
    204-0032 Cast Bronze
  • Replacement Bonnet Gasket
    302-1004 Hypalon, 302-1014 Durlon
  • Replacement Foot Bracket
    204-0007
  • Weight
    79.00 lbs
  • Manufacturer Catalog
  • Parts List

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text