Motion
BHS-10
Hip Wader - Black
MI ITEM #04683779
MFR #BHS-10
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hip Wader - Black
MI ITEM #04683779
MFR #BHS-10

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
BHS-10 STEEL TOE HIP BOOT (SZ 10)

Specifications

  • Type
    Hip Wader
  • Lining Material
    Cotton
  • Height
    32 in
  • Men'S Size
    10
  • Color
    Black
  • Shank
    Steel Shank
  • Toe Type
    Steel Toe

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text