Motion
DWTS16X2
Hand Tap - DWTS Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M16 x 2 Thread Size, Metric, Right Hand Direction
Mi Item #04683811
MFR #DWTS16X2
Price$78.21/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Hand Tap - DWTS Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M16 x 2 Thread Size, Metric, Right Hand Direction
Mi Item #04683811
MFR #DWTS16X2

Mfr description
DWTS16X2 SET TAP 16MM X 2
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$78.21/each

Specifications

Dimensions

  • Thread Size
    M16 x 2

Details

  • Coolant Delivery
    External
  • Extended Neck
    No
  • Finish Coating
    Uncoated
  • Material
    High Speed Steel
  • Number Of Flutes  
    4
  • Series
    DWTS
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)