Motion
DWTS8X1.25

DRILL AMERICA
DWTS8X1.25

Hand Tap - DWTS Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M8 x 1.25 Thread Size, Metric, Right Hand Direction
MI ITEM #04683813
MFR #DWTS8X1.25
Your Price$19.28/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DRILL AMERICA
DWTS8X1.25

Hand Tap - DWTS Series, High Speed Steel Material, Uncoated Finish, 4 Flutes, M8 x 1.25 Thread Size, Metric, Right Hand Direction
MI ITEM #04683813
MFR #DWTS8X1.25

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$19.28/each(List $22.17)

Overview

Mfr description
DWTS8X1.25 SET TAP 8MM X 1.25

Specifications

  • Material
    High Speed Steel
  • Finish Coating
    Uncoated
  • Number Of Flutes
  • Thread Size
    M8 x 1.25
  • Extended Neck
    No
  • Thread Direction
    Right Hand
  • Coolant Delivery
    External
  • Thread Standard
    Metric
  • Series
    DWTS

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought