Motion
F2B-SCM-200-NL

DODGE
F2B-SCM-200-NL

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Single Lip Contact Seal Seal
Mi Item #04683839
MFR #F2B-SCM-200-NL
Price$391.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
F2B-SCM-200-NL

Flange-Mount Ball Bearing Unit - 2 in Bore, 2-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Medium Duty, Single Lip Contact Seal Seal
Mi Item #04683839
MFR #F2B-SCM-200-NL

Mfr description
F2BSCM200NL 065595
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$391.68/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    7.2500 in, 184.15 mm
  • Bolt Size
    0.6250 in;15.87 mm
  • Bore Diameter  
    2 in
  • Bore Length
    2.2200 in;56.38 mm
  • Length Through Bore
    2.2200 in, 56.38 mm
  • Max Bolt Hole Spacing
    7.2500 in;184.15 mm
  • Min Bolt Hole Spacing
    7.2500 in;184.15 mm
  • Weight
    2 lbs

Details

  • Anti-Rotation Pin
    Anti-Rotation Pin Included
  • Ball Material
    Steel
  • Bearing Series
    211
  • Bearing Type
    Ball
  • Country of Origin
    US
  • Description
    F2B-SCM-200-NL
  • Duty Type
    Medium Duty
  • Dynamic Load Capacity
    9755 lbf
  • End Cap Groove
    End Cap Groove Included
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coat
  • Flange Mounting Type
    2-Bolt Flange
  • Flinger Material
    Steel
  • Flinger Type
    Rubberized Flinger
  • Grease Type
    Unirex N2
  • Housing Construction
    Solid
  • Housing Material
    Cast Iron
  • Housing Type
    Two-Bolt Flange
  • Inner Ring Material
    Steel
  • Insert Material
    Steel
  • Locking Device
    Set Screw
  • Lubrication Type
    General Purpose
  • Manufacturer Catalog Number
    F2B-SCM-200-NL
  • Manufacturer Upc Number
    782476197070
  • Max Rpm
    2500 rpm
  • Maximum Speed
    2500 rpm
  • Mounting Type
    2-Bolt Flange
  • Number Of Mounting Holes
    2
  • Outer Ring Material
    Steel
  • Product Type
    Flange-Mount Ball Bearing Units
  • Retainer Material
    Nylon
  • Retainer Type
    Standard Retainer
  • Seal Type
    Single Lip Contact Seal
  • Self Aligning
    Self Centering
  • Series
    211 Series
  • Static Load Capacity
    6588 lbf
  • Suitable For High Temp App
    No
  • Suitable For Washdown Environment
    No
  • Type Of Bearing
    Ball
  • UPC_NO
    782476197070
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)