1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
IKO INTERNATIONAL INC
IRT2028
Inner Ring - 20 mm ID, 24 mm OD, 28.5 mm Width
MI ITEM #
04683867
MFR #
IRT2028
Price
$23.58
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Accessories
Bearing Rings
IKO INTERNATIONAL INC IRT2028
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IKO INTERNATIONAL INC
IRT2028
Inner Ring - 20 mm ID, 24 mm OD, 28.5 mm Width
MI ITEM #
04683867
MFR #
IRT2028
Mfr description
IRT 2028
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$23
.58
/each
Add to Cart
Specifications
Dimensions
Bore Diameter
20 mm
Inside Diameter
20 mm
Outside Diameter
24 mm
Overall Width
28.5 mm
Details
Bearing Series
IRT
Product Type
Inner Rings
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items