Motion
P3U228NK75 1 3/4 PILLOWBLK BALL BRG

LINK-BELT
P3U228NK75 1 3/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04683882
MFR #P3U228NK75 1 3/4 PILLOWBLK BALL BRG
List Price$1,123.30/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
P3U228NK75 1 3/4 PILLOWBLK BALL BRG

Pillow Block Ball Bearing Unit - 2-Bolt Base, 1-3/4 in Bore, Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #04683882
MFR #P3U228NK75 1 3/4 PILLOWBLK BALL BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,123.30/each for your price

Overview

Mfr description
P3U228NK75 PILLOWBLK P3-U228NK75

Specifications

  • Mounting Type
    2-Bolt Base
  • Bore Type
    Round
  • Bore Diameter
    1-3/4 in
  • Bolt Center To Center Length
    5.6250 in
  • Base To Bore Centerline
    2.1250 in
  • Locking Device
    Set Screw
  • Seal Type
    Contact/Lip
  • Housing Material
    Cast Iron
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Overall Height
    4.3125 in
  • Overall Length
    7.2500 in
  • Base Width
    2 in
  • Overall Width
    2.0313 in
  • Finish Coating
    Nickel Plated
  • Radial Dynamic Load Capacity
    5670 lbf
  • Radial Static Load Capacity
    4590 lbf
  • Max Rpm
    4000 rpm
  • Lubrication Type
    Lubrication Fitting
  • Series
    200
  • UPC_NO
    662327121167
  • Weight
    5.13 lbs
  • Locking Type
    Set Screw
  • Number Of Mounting Holes
    2
  • Product Type
    Pillow Block Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text