Motion
6810ZZC3

NTN
6810ZZC3

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 65 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #04683907
MFR #6810ZZC3
Price$275.37/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6810ZZC3

Radial/deep Groove Ball Bearing - Straight Bore, 50 mm ID, 65 mm OD, 7 mm Width, Double Shielded, Without Snap Ring, C3 Internal Clearance
MI ITEM #04683907
MFR #6810ZZC3

Mfr description
6810ZZC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$275.37/each

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0118 in, 0.300 mm
  • Inner Ring Width
    0.2756 in, 7.000 mm
  • Outside Diameter  
    65 mm
  • Overall Width  
    7 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.11 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6810ZZC3 BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5052
  • Internal Clearance
    C3
  • Long Description
    This Radial & Deep Groove Ball Bearing includes 50 mm bore diameter, double shielded closure, 65 mm outside diameter, and 7 mm overall width, good for radial bearings.
  • Manufacturer Catalog Number
    6810ZZC3
  • Manufacturer Upc Number
    4547359412659
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    9600 rpm
  • Maximum Operating RPM
    9600 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    1640 lbf
  • Radial Static Load Capacity
    1370 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    68
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359412659

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)