Motion
6922LLBC3

NTN
6922LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 150 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04683908
MFR #6922LLBC3
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6922LLBC3

Radial/Deep Groove Ball Bearing - Straight Bore, 110 mm ID, 150 mm OD, 20 mm Width, Double Sealed, Without Snap Ring, C3 Internal Clearance
Mi Item #04683908
MFR #6922LLBC3

Mfr description
6922LLBC3 BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    110 mm
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Inner Ring Width
    0.7874 in, 20.000 mm
  • Outside Diameter  
    150 mm
  • Overall Width  
    20 mm
  • Precision Rating
    ISO Class 0
  • Weight
    1.9 lbs

Details

  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Sealed
  • Country of Origin
    JP
  • Description
    6922LLBC3 BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    C3
  • Long Description
    The 6922LLBC3 is a 110 mm bore radial/deep groove ball bearing with a 150 mm OD and 20 mm width, double sealed for long life.
  • Manufacturer Catalog Number
    6922LLBC3
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    10900 lbf
  • Radial Static Load Capacity
    10000 lbf
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Seal Material
    Nitrile Rubber
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359588088
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)