Motion
7205CG/GNP4

NTN
7205CG/GNP4

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #04683919
MFR #7205CG/GNP4
Your Price$458.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
7205CG/GNP4

Angular Contact Bearing - 25 mm Bore, 52 mm OD, 15 mm Width, Open, Without Snap Ring, 15 ° Contact Angle
MI ITEM #04683919
MFR #7205CG/GNP4

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$458.50/each(List $527.27)

Overview

Mfr description
7205CG/GNP4 ANGULAR CONTACT BALL BEARING

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single-Row Non-Fill Slot
  • Closure Type
    Open
  • Cage Type
    Fiber Glass Reinforced
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Contact Angle
    15 °
  • Bearing Material
    High Carbon Chrome Steel
  • Radial Dynamic Load Capacity
    16600 N
  • Radial Static Load Capacity
    10200 N
  • Cage Material
    Nylon
  • Harmonization Code
    8482.10.5028
  • Country of Origin
    JP
  • Inner Ring Width
    0.5906 in, 15.000 mm
  • Configuration
    One
  • Max Rpm
    29200 rpm
  • Finish Coating
    Uncoated
  • Precision Rating
    ISO Class 4
  • Fillet Radius
    1 mm
  • Weight
    0.27 lbs
  • Manufacturer Product Page
  • Manufacturer Upc Number
    4547359438772
  • UPC_NO
    4547359438772
  • Description
    7205CG/GNP4 ANGULAR CONTACT BALL BEARING
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought