Motion
AELFD207-104

NTN
AELFD207-104

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #04683926
MFR #AELFD207-104
Price$113.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
AELFD207-104

Flange-Mount Ball Bearing Unit - 1-1/4 in Bore, 2-Bolt Flange, Eccentric Collar Locking, Cast Iron Housing Material, Intermediate Duty, Contact Seal Seal
Mi Item #04683926
MFR #AELFD207-104

Mfr description
AELFD207-104 BEARING UNIT ASSEMBLY
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$113.75/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    3.9375 in
  • Bolt Circle Diameter  
    3.9375 in
  • Bore Diameter  
    1-1/4 in
  • Housing Width
    0.8750 in
  • Outside Diameter
    3.6875 in
  • Overall Length
    4.9063 in
  • Overall Length Diameter  
    3.6875 in
  • Overall Width
    1.6562 in
  • Weight
    2.4 lbs

Details

  • Bearing Number
    AEL207-104
  • Bore Type
    Straight
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Housing Construction
    Solid
  • Housing ID
    FD207
  • Housing Material
    Cast Iron
  • Locking Device
    Eccentric Collar
  • Lubrication Type
    Non-Relubricatable
  • Manufacturer Upc Number
    4547359460421
  • Mounting Type
    2-Bolt Flange
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    5800 lbf
  • Radial Static Load Capacity
    3450 lbf
  • Replacement Bearing
    AEL207-104
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359460421
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)