Motion
A-UC210-113D1

NTN
A-UC210-113D1

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in Bore Diam., 3.5433 in OD, 2.0315 in Width, Standard Duty, Set Screw Locking
MI ITEM #04683930
MFR #A-UC210-113D1
Price$170.44/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
A-UC210-113D1

Ball Insert Bearing - Cylindrical Bore, 1-3/16 in Bore Diam., 3.5433 in OD, 2.0315 in Width, Standard Duty, Set Screw Locking
MI ITEM #04683930
MFR #A-UC210-113D1

Mfr description
A-UC210-113D1 BEARING UNIT ULTRA INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$170.44/each

Specifications

Dimensions

  • Bore Diameter  
    1-3/16 in
  • Fillet Radius
    0.0591 in
  • Inner Ring Width  
    2.0315 in
  • Outer Ring Width  
    0.9843 in
  • Outside Diameter  
    3.5433 in
  • Overall Width
    2.0315 in
  • Precision Rating
    ISO Class 0
  • Set Screw Thread Size
    5/16-24 UNF
  • Weight
    1.764 lbs

Details

  • Bearing Material
    Black Oxide
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Closure Type
    Sealed
  • Duty Type
    Standard Duty
  • Finish Coating
    Black Oxide
  • Internal Clearance
    CN
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359592849
  • Max Operating Temperature
    250 °F
  • Max Rpm
    3100 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Ball Insert Bearings
  • Radial Dynamic Load Capacity
    7868 lbf
  • Radial Static Load Capacity
    5216 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359592849

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)