Motion
FX07D1

NTN
FX07D1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange Mount, Adapter Mounted Locking
Mi Item #04683938
MFR #FX07D1
Price$101.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
FX07D1

Flange-Mount Ball Bearing Unit - 30 mm Bore, 4-Bolt Flange Mount, Adapter Mounted Locking
Mi Item #04683938
MFR #FX07D1

Mfr description
FX07D1 BEARING UNIT HOUSING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$101.43/each

Specifications

Dimensions

  • Bolt Center To Center Length
    102 mm
  • Bore Diameter
    30 mm
  • Overall Length Diameter
    130 mm

Details

  • Bore Type
    Straight
  • Locking Device
    Adapter Mounted
  • Manufacturer Upc Number
    4547359064674
  • Mounting Type
    4-Bolt Flange
  • Product Type
    Flange-Mount Housings
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359064674
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)