Motion
UC305D1

NTN
UC305D1

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 62 mm OD, 38 mm Width, Heavy Duty, Set Screw Locking
MI ITEM #04683939
MFR #UC305D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UC305D1

Ball Insert Bearing - Straight Bore, 25 mm Bore Diam., 62 mm OD, 38 mm Width, Heavy Duty, Set Screw Locking
MI ITEM #04683939
MFR #UC305D1

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
UC305D1 BEARING UNIT INSERT

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
    38 mm
  • Outer Ring Width
  • Duty Type
    Heavy Duty
  • Inner Ring Width
  • Locking Device
    Set Screw
  • Closure Type
    Sealed
  • Operating Temperature Range
    -40 to 250 ºF
  • Fillet Radius
    0.0591 in
  • Radial Dynamic Load Capacity
    4750 lbf
  • Radial Static Load Capacity
    2450 lbf
  • Bearing Material
    Through Hardened Steel
  • Max Rpm
    5400 rpm
  • Seal Type
    Contact
  • Precision Rating
    ISO Class 0
  • CAD Drawing
  • Manufacturer Upc Number
    4547359233247
  • UPC_NO
    4547359233247
  • Weight
    0.772 lbs
  • Type Of Bearing
    Ball Bearing

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought