Motion
UCF217-307D1

NTN
UCF217-307D1

Flange-Mount Ball Bearing Unit - 3 7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #04683940
MFR #UCF217-307D1
Price$637.06/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCF217-307D1

Flange-Mount Ball Bearing Unit - 3 7/16 in Bore, 4-Bolt Flange, Set Screw Locking, Cast Iron Housing Material, Non-Expansion Bearing (Fixed), Intermediate Duty, Contact Seal Seal
Mi Item #04683940
MFR #UCF217-307D1

Mfr description
UCF217-307D1 BEARING UNIT INSERT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$637.06/each

Specifications

Dimensions

  • Bolt Center To Center Length  
    6.8906 in
  • Bolt Circle Diameter  
    6.8906 in
  • Bore Diameter  
    3 7/16 in
  • Housing Width
    2.4687 in
  • Length Through Bore
    3-29/64 in
  • Overall Length
    8.6562 in
  • Overall Length Diameter  
    8.6563 in
  • Overall Width
    3.4531 in
  • Weight
    21.12 lbs

Details

  • Bearing Number
    UC217-307D1
  • Bearing Type
    Ball
  • Bore Type
    Straight
  • Description
    UCF217-307D1, Four Bolt Square Flanged Unit, Cast Housing, Set Screw, UCF Type$
  • Duty Type
    Intermediate Duty
  • End Type
    Open
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Uncoated
  • Flange Mounting Type
    4-Bolt Flange
  • Housing Construction
    Solid
  • Housing ID
    F217D1
  • Housing Material
    Cast Iron
  • Housing Type
    4-Bolt Flange
  • Locking Device
    Set Screw
  • Lubrication Type
    Relubricatable
  • Manufacturer Upc Number
    4547359864700
  • Max Operating Temperature
    250 °F
  • Max Rpm
    1900 rpm
  • Maximum Speed
    1900 rpm
  • Mounting Type
    4-Bolt Flange
  • Number Of Mounting Holes
    4
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Flange-Mount Ball Bearing Units
  • Radial Dynamic Load Capacity
    18800 lbf
  • Radial Static Load Capacity
    14400 lbf
  • Replacement Bearing
    UC217-307D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact Seal
  • Series
    UCF
  • Type Of Bearing
    Ball
  • UPC_NO
    4547359864700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)