Motion
UCT312-207D1

NTN
UCT312-207D1

Take-up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #04683947
MFR #UCT312-207D1
Price$788.26/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UCT312-207D1

Take-up Ball Bearing Unit - Side Mount, 2-7/16 in Bore, Cast Iron Housing, Set Screw Collar, Heavy Duty
MI ITEM #04683947
MFR #UCT312-207D1

Mfr description
UCT312-207D1 BEARING UNIT ASSEMBLY
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$788.26/each

Specifications

Dimensions

  • Between Frame Width
    160.0 mm, 6.2969 in
  • Body Width
    2.7812 in; 71.0 mm
  • Bore Diameter  
    2-7/16 in
  • Bore Length
    2.7953 in, 71 mm
  • Hole Diameter
    1.6250 in, 41.0 mm
  • Inner Ring Width
    2.7950 in, 71 mm
  • Outside Diameter
    5.1180 in, 130 mm
  • Overall Height
    7.0000 in
  • Overall Length
    220 mm
  • Overall Width
    71 mm
  • Shaft Diameter
    2.4375 in, 61.91 mm
  • Slot Spacing  
    6.2969 in
  • Weight
    17 lbs

Details

  • Bearing Series
    UCT300
  • Bore Type
    Cylindrical
  • CAD Drawing
  • Cage Material
    Pressed Steel
  • Country of Origin
    JP
  • Duty Type
    Heavy Duty
  • Dynamic Load Capacity
    82 kN, 18434 lbf
  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Grease Type
    Relubricatable
  • Harmonization Code
    8483.20.4040
  • Housing ID
    T312D1
  • Housing Material
    Cast Iron
  • Locking Device
    Set Screw
  • Lubrication
    Relubricatable
  • Lubrication Type
    Lubrication Fitting
  • Manufacturer Catalog Number
    UCT312-207D1
  • Manufacturer Upc Number
    4547359229653
  • Material
    Cast Iron
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    2400 rpm
  • Maximum Speed
    2400 rpm
  • Maximum Temperature
    120 °C, 250 °F
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Take-Up Ball Bearing Units
  • Radial Dynamic Load Capacity
    18400 lbf
  • Radial Static Load Capacity
    11700 lbf
  • Replacement Bearing
    UC312-207D1
  • Seal Material
    Nitrile Rubber
  • Seal Type
    Contact
  • Sealing Type
    Contact Seal
  • Series
    UCT
  • Shaft Attachment
    Set Screw
  • Static Load Capacity
    52 kN, 11690 lbf
  • Type Of Bearing
    Ball Bearing
  • Unit Type
    Side Mount
  • UPC_NO
    4547359229653

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)