Motion
UEL310D1

NTN
UEL310D1

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 110 mm OD, 2.6220 in Width, Heavy Duty, Eccentric Collar Locking
MI ITEM #04683948
MFR #UEL310D1
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
UEL310D1

Ball Insert Bearing - Straight Bore, 50 mm Bore Diam., 110 mm OD, 2.6220 in Width, Heavy Duty, Eccentric Collar Locking
MI ITEM #04683948
MFR #UEL310D1

Mfr description
UEL310D1 BEARING UNIT INSERT
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    50 mm
  • Fillet Radius
    0.0984 in
  • Inner Ring Width  
    1.9370 in
  • Outer Ring Width  
    1.2598 in
  • Outside Diameter  
    110 mm
  • Overall Width
    2.6220 in
  • Weight
    4.101 lbs

Details

  • Bearing Material
    Through Hardened Steel
  • Bore Type
    Straight
  • Closure Type
    Sealed
  • Duty Type
    Heavy Duty
  • Locking Device
    Eccentric Collar
  • Manufacturer Upc Number
    4547359237634
  • Max Rpm
    2800 rpm
  • Operating Temperature Range
    -40 to 250 ºF
  • Radial Dynamic Load Capacity
    13900 lbf
  • Radial Static Load Capacity
    8650 lbf
  • Seal Type
    Contact
  • Type Of Bearing
    Ball Bearing
  • UPC_NO
    4547359237634

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)