Motion
6915ZZ

NTN
6915ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 105 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #04684005
MFR #6915ZZ
Price$779.01/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
6915ZZ

Radial/deep Groove Ball Bearing - Straight Bore, 75 mm ID, 105 mm OD, 16 mm Width, Double Shielded, Without Snap Ring, CN Internal Clearance
Mi Item #04684005
MFR #6915ZZ

Mfr description
6915ZZ BALL BEARING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$779.01/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm
  • Fillet Radius
    0.0394 in, 1.000 mm
  • Inner Ring Width
    0.6299 in, 16.000 mm
  • Outside Diameter  
    105 mm
  • Overall Width  
    16 mm
  • Precision Rating
    ISO Class 0
  • Weight
    0.76 lbs

Details

  • Ball Retainer Material
    Steel
  • Bearing Material
    High Carbon Chrome Steel
  • Bore Type
    Straight
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Closure Type
    Double Shielded
  • Country of Origin
    JP
  • Description
    6915ZZ BALL BEARING
  • Finish Coating
    Uncoated
  • Harmonization Code
    8482.10.5056
  • Internal Clearance
    CN
  • Long Description
    The 6915ZZ is a 75 mm bore radial/deep groove ball bearing with a 105 mm OD and 16 mm width, double shielded for long life.
  • Manufacturer Catalog Number
    6915ZZ
  • Manufacturer Upc Number
    4547359007008
  • Max Operating Temperature
    120 °C, 250 °F
  • Max Rpm
    6100 rpm
  • Maximum Operating RPM
    6100 rpm
  • Min Operating Temperature
    -40 °C, -40 °F
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 250 ºF
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    6060 lbf
  • Radial Static Load Capacity
    5100 lbf
  • Relubricatable
    No
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Series
    6900
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    4547359007008
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)