Motion
51220

NTN
51220

Ball Thrust Bearing - Single-Direction, 100 mm Bore, 150 mm OD, 38 mm Width, Separable
MI ITEM #04684012
MFR #51220
Your Price$555.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

NTN
51220

Ball Thrust Bearing - Single-Direction, 100 mm Bore, 150 mm OD, 38 mm Width, Separable
MI ITEM #04684012
MFR #51220

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$555.65/each(List $666.78)

Overview

Mfr description
51220 THRUST BEARING

Specifications

  • Bore Type
    Round
  • Thrust Bearing Type
    Single-Direction
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Country of Origin
    JP
  • Outside Diameter Design
    Straight
  • Closure Type
    Open
  • Separable Or Banded
    Separable
  • Configuration
    One
  • Internal Clearance
    CN
  • Precision Rating
    ISO Class 0
  • Seal Material
    None
  • Radial Dynamic Load Capacity
    33000 lbf
  • Operating Temperature Range
    -40 to 250 ºF
  • Max Rpm
    1800 rpm
  • Bearing Material
    High Carbon Chrome Steel
  • Cage Material
    Steel
  • Cage Type
    Pressed
  • Fillet Radius
    0.0433 in, 1.100 mm
  • Series
    512
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Upc Number
    4547359306804
  • UPC_NO
    4547359306804
  • Harmonization Code
    8482.10.5008
  • Weight
    4.919 lbs
  • Product Type
    Ball Thrust Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text